Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 41JA18 | AJ8ZMB

MARTIN SPROCKET 41JA18 Sprocket, 41 Chain, 18 Teeth, 2.879 Inch Pitch Dia., 3.136 Inch O.D., Steel

Item: AJ8ZMB Model: 41JA18
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€65.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberJA
Chain Number41
Chain Pitch1/2"
ConstructionSolid
For Chain Number41
For Chain Pitch1/2"
Hub ConfigurationB
Hub Outside Dia.2 1/8"
Individually PackagedYes
Length Through Bore14/25"
MaterialSteel
Max. Bore Size1 1/4"
Min. Bore Size3/8"
Number Of Chain Rows1
Number Of Teeth18
Outside Dia.3.136"
Pitch Dia.2.8794"
Single Strand Tooth Thickness0.227"
Storage Dimension Height3/4"
Storage Dimension Length3 3/16"
Storage Dimension Width3 3/16"

Shipping Info:

Ship weight (kg) 0.27
Ship height (cm)1.91
Ship length (cm)7.98
Ship width (cm)7.98

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 41JA15 | AJ8ZLY 41JA15152.4049"2.652"14/25"411/2"Bushed Bore€43.35
MARTIN SPROCKET 41JA16 | AJ8ZLZ 41JA16162.5629"2.814"14/25"411/2"Bushed Bore€44.55
MARTIN SPROCKET 41JA17 | AJ8ZMA 41JA17172.7211"2.975"14/25"411/2"Bushed Bore€48.31
MARTIN SPROCKET 41JA19 | AJ8ZMC 41JA19193.0378"3.296"14/25"411/2"Bushed Bore€63.39
MARTIN SPROCKET 41SH20 | AJ8ZMD 41SH20203.1962"3.457"0.812"411/2"Bushed Bore€64.80
MARTIN SPROCKET 41SH21 | AJ8ZME 41SH21213.3548"3.617"0.812"411/2"Bushed Bore€66.67
MARTIN SPROCKET 41SH22 | AJ8ZMF 41SH22223.5133"3.778"0.812"411/2"Bushed Bore€73.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 41JA18 Sprocket, 41 Chain, 18 Teeth, 2.879 Inch Pitch Dia., 3.136 Inch O.D., Steel
€65.25 /unit