Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 41BS30 3/4 | AJ9JKW

MARTIN SPROCKET 41BS30 3/4 Roller Chain Sprocket, 41 Chain No., 0.750 Inch Bore, 5.057 Inch Outside Dia. Steel

Item: AJ9JKW Model: 41BS30 3/4
In Stock

Get it by Wednesday, Jun 11

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€92.62 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number41
Chain Pitch1/2"
ConstructionSolid
Finished Bore Size3/4"
For Chain Number41
For Chain Pitch1/2"
Hub ConfigurationB
Hub Outside Dia.3 1/4"
Individually PackagedYes
Keyway Size3/16" x 3/32"
Length Through Bore1"
MaterialSteel
Number Of Chain Rows1
Number Of Teeth30
Outside Dia.5.057"
Pitch Dia.4.7834"
Set Screw Location(1) Over Keyway And (1) At 90°
Set Screw Size1/4"-20
Set Screw Thread TypeCoarse
Single Strand Tooth Thickness0.227"
Storage Dimension Height1.13"
Storage Dimension Length5 1/4"
Storage Dimension Width5 1/4"
Weight2.5 lbs.

Shipping Info:

Ship weight (kg) 1.125
Ship height (cm)2.87
Ship length (cm)13.34
Ship width (cm)13.34

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreSet Screw SizeFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 41BS9 1/2 | AJ8WLC 41BS9 1/291.4619"1.674"7/8"#10-24411/2"Finished Bore€21.33
MARTIN SPROCKET 41BS9 5/8 | AJ8WLD 41BS9 5/891.4619"1.674"7/8"1/4"-20411/2"Finished Bore€21.33
MARTIN SPROCKET 41BS10 1/2 | AJ8WLF 41BS10 1/2101.618"1.839"7/8"#10-24411/2"Finished Bore€22.39
MARTIN SPROCKET 41BS10 5/8 | AJ8WLH 41BS10 5/8101.618"1.839"7/8"1/4"-20411/2"Finished Bore€22.39
MARTIN SPROCKET 41BS10 3/4 | AJ8WLK 41BS10 3/4101.618"1.839"7/8"1/4"-20411/2"Finished Bore€22.39
MARTIN SPROCKET 41BS11 1/2 | AJ8WLM 41BS11 1/2111.7747"2.003"7/8"#10-24411/2"Finished Bore€23.21
MARTIN SPROCKET 41BS11 5/8 | AJ8WLP 41BS11 5/8111.7747"2.003"7/8"1/4"-20411/2"Finished Bore€23.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 41BS30 3/4 Roller Chain Sprocket, 41 Chain No., 0.750 Inch Bore, 5.057 Inch Outside Dia. Steel
€92.62 /unit