Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 41B60 | AJ8UKV

MARTIN SPROCKET 41B60 Sprocket, 41 Chain, 60 Teeth, 9.554 Inch Pitch Dia., 9.841 Inch O.D., Steel

Item: AJ8UKV Model: 41B60
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€99.99 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number41
Chain Pitch1/2"
ConstructionWelded
Finished Bore Size3/4"
For Chain Number41
For Chain Pitch1/2"
Hub ConfigurationB
Hub Outside Dia.3 1/2"
Individually PackagedNo
Length Through Bore1 1/16"
MaterialSteel
Max. Bore Size2 3/8"
Min. Bore Size3/4"
Number Of Chain Rows1
Number Of Teeth60
Outside Dia.9.841"
Pitch Dia.9.5537"
Single Strand Tooth Thickness0.227"
Storage Dimension Height1 1/16"
Storage Dimension Length9 21/25"
Storage Dimension Width9 21/25"
Weight6.56 lbs.

Shipping Info:

Ship weight (kg) 4.293
Ship height (cm)2.7
Ship length (cm)24.99
Ship width (cm)24.99

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 41B6 | AJ8UHC 41B661"1.166"7/8"411/2"Finished Bore€16.32
MARTIN SPROCKET 41B7 | AJ8UHE 41B771.1524"1.338"7/8"411/2"Finished Bore€16.72
MARTIN SPROCKET 41B8 | AJ8UHG 41B881.3066"1.507"7/8"411/2"Finished Bore€17.57
MARTIN SPROCKET 41B9 | AJ8UHK 41B991.4619"1.674"7/8"411/2"Finished Bore€18.19
MARTIN SPROCKET 41B10 | AJ8UHM 41B10101.618"1.839"7/8"411/2"Finished Bore€19.03
MARTIN SPROCKET 41B11 | AJ8UHQ 41B11111.7747"2.003"7/8"411/2"Finished Bore€19.47
MARTIN SPROCKET 41B12 | AJ8UHU 41B12121.9319"2.166"7/8"411/2"Finished Bore€20.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 41B60 Sprocket, 41 Chain, 60 Teeth, 9.554 Inch Pitch Dia., 9.841 Inch O.D., Steel
€99.99 /unit