Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 41A70 | AJ8RMW

MARTIN SPROCKET 41A70 Sprocket, 41 Chain, 70 Teeth, 11.145 Inch Pitch Dia., 11.433 Inch O.D., Steel

Item: AJ8RMW Model: 41A70
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€81.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number41
Chain Pitch1/2"
ConstructionSolid
Finished Bore Size0.7188"
For Chain Number41
For Chain Pitch1/2"
Hub ConfigurationA
Individually PackagedNo
Length Through Bore0.217"
MaterialSteel
Min. Bore Size0.7188"
Number Of Chain Rows1
Number Of Teeth70
Outside Dia.11.433"
Pitch Dia.11.1446"
Single Strand Tooth Thickness0.227"
Storage Dimension Height0.227"
Storage Dimension Length11.43"
Storage Dimension Width11.43"
Weight5.85 lbs.

Shipping Info:

Ship weight (kg) 2.799
Ship height (cm)0.58
Ship length (cm)29.03
Ship width (cm)29.03

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.For Chain NumberFor Chain PitchBore TypeLength Through BorePrice
MARTIN SPROCKET 41A15 | AJ8RLM 41A15152.4049"2.652"411/2"Finished Bore0.217"€26.98
MARTIN SPROCKET 41A16 | AJ8RLN 41A16162.5629"2.814"411/2"Finished Bore0.217"€26.98
MARTIN SPROCKET 41A17 | AJ8RLP 41A17172.7211"2.975"411/2"Finished Bore0.217"€27.40
MARTIN SPROCKET 41A18 | AJ8RLQ 41A18182.8794"3.136"411/2"Finished Bore0.217"€27.40
MARTIN SPROCKET 41A19 | AJ8RLR 41A19193.0378"3.296"411/2"Finished Bore0.217"€28.45
MARTIN SPROCKET 41A20 | AJ8RLT 41A20203.1962"3.457"411/2"Finished Bore0.217"€28.87
MARTIN SPROCKET 41A21 | AJ8RLU 41A21213.3548"3.617"411/2"Finished Bore0.217"€29.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 41A70 Sprocket, 41 Chain, 70 Teeth, 11.145 Inch Pitch Dia., 11.433 Inch O.D., Steel
€81.09 /unit