Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 40P35 | AL4QPT

MARTIN SPROCKET 40P35 Roller Chain Sprocket, 40 Chain, Bushed MST, 35 Teeth, 5.578 Inch Pitch Dia., Steel

Item: AL4QPT Model: 40P35
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€141.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberP1
Chain Number40
Chain Pitch1/2"
ConstructionSolid
For Chain Number40
For Chain Pitch1/2"
Hub ConfigurationB
Hub Outside Dia.3"
Individually PackagedYes
Keyway Size3/8"
Length Through Bore1 5/16"
MaterialSteel
Max. Bore Size1 3/4"
Min. Bore Size1/2"
Number Of Chain Rows1
Number Of Teeth35
Outside Dia.5.855"
Pitch Dia.5.5779"
Single Strand Tooth Thickness0.284"
Storage Dimension Height1.31"
Storage Dimension Length6"
Storage Dimension Width6"
Weight2.85 lbs.

Shipping Info:

Ship weight (kg) 1.26
Ship height (cm)3.33
Ship length (cm)14.88
Ship width (cm)14.88

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 40P31 | AL4QPN 40P31314.9423"5.217"1 5/16"401/2"Bushed Bore€118.56
MARTIN SPROCKET 40P32 | AL4QPP 40P32325.1011"5.377"1 5/16"401/2"Bushed Bore€118.67
MARTIN SPROCKET 40P33 | AL4QPQ 40P33335.2601"5.536"1 5/16"401/2"Bushed Bore€119.87
MARTIN SPROCKET 40P34 | AL4QPR 40P34345.419"5.696"1 5/16"401/2"Bushed Bore€121.07
MARTIN SPROCKET 40P36 | AL4QPU 40P36365.7369"6.015"1 5/16"401/2"Bushed Bore€129.04
MARTIN SPROCKET 40P37 | AL4QPV 40P37375.8958"6.175"1 5/16"401/2"Bushed Bore€132.98
MARTIN SPROCKET 40P38 | AL4QPW 40P38386.0548"6.334"1 5/16"401/2"Bushed Bore€137.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 40P35 Roller Chain Sprocket, 40 Chain, Bushed MST, 35 Teeth, 5.578 Inch Pitch Dia., Steel
€141.33 /unit