Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 40A57 | BA2CUR

MARTIN SPROCKET 40A57 Sprocket, 40 Chain, 57 Teeth, 9.076 Inch Pitch Dia., 9.363 Inch O.D., Steel

Item: BA2CUR Model: 40A57
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€71.92 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number40
Chain Pitch1/2"
ConstructionSolid
Finished Bore Size0.7188"
For Chain Number40
For Chain Pitch1/2"
Hub ConfigurationA
Individually PackagedNo
Length Through Bore0.265"
MaterialSteel
Min. Bore Size0.7188"
Number Of Chain Rows1
Number Of Teeth57
Outside Dia.9.363"
Pitch Dia.9.0764"
Single Strand Tooth Thickness0.284"
Storage Dimension Height0.284"
Storage Dimension Length9.362"
Storage Dimension Width9.362"
Weight2.98 lbs.

Shipping Info:

Ship weight (kg) 2.25
Ship height (cm)2.87
Ship length (cm)23.77
Ship width (cm)23.77

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 40A12 | AJ8RGH 40A12121.9319"2.166"0.265"401/2"Finished Bore€25.52
MARTIN SPROCKET 40A13 | AJ8RGK 40A13132.0893"2.329"0.265"401/2"Finished Bore€25.94
MARTIN SPROCKET 40A14 | AJ8RGM 40A14142.247"2.491"0.265"401/2"Finished Bore€26.98
MARTIN SPROCKET 40A15 | AJ8RGQ 40A15152.4049"2.652"0.265"401/2"Finished Bore€27.40
MARTIN SPROCKET 40A16 | AJ8RGT 40A16162.5629"2.814"0.265"401/2"Finished Bore€27.40
MARTIN SPROCKET 40A17 | AJ8RGW 40A17172.7211"2.975"0.265"401/2"Finished Bore€28.45
MARTIN SPROCKET 40A18 | AJ8RGZ 40A18182.8794"3.136"0.265"401/2"Finished Bore€28.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 40A57 Sprocket, 40 Chain, 57 Teeth, 9.076 Inch Pitch Dia., 9.363 Inch O.D., Steel
€71.92 /unit