Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 4 3V 600 TB | AK4YVM

MARTIN SPROCKET 4 3V 600 TB Sheave, TB Bushing, 6 Inch Outside Dia., 4 Groove, 5.95 Inch Pitch Dia., Steel

Item: AK4YVM Model: 4 3V 600 TB
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€209.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave
Product Datasheetmartin-sprocket-1-3v-1060-sds.pdf

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)4.85
Ship length (cm)15.24
Ship width (cm)15.24

Documentation:

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 4 3V 265 TB | AK4YUL 4 3V 265 TB4 3V 265 TB€112.08
RFQ
MARTIN SPROCKET 4 3V 280 TB | AK4YUN 4 3V 280 TB4 3V 280 TB€114.15
RFQ
MARTIN SPROCKET 4 3V 300 TB | AK4YUQ 4 3V 300 TB4 3V 300 TB€114.68
RFQ
MARTIN SPROCKET 4 3V 315 TB | AK4YUT 4 3V 315 TB4 3V 315 TB€116.23
RFQ
MARTIN SPROCKET 4 3V 335 TB | AK4YUV 4 3V 335 TB4 3V 335 TB€120.38
RFQ
MARTIN SPROCKET 4 3V 365 TB | AK4YUX 4 3V 365 TB4 3V 365 TB€125.56
RFQ
MARTIN SPROCKET 4 3V 412 TB | AK4YUZ 4 3V 412 TB4 3V 412 TB€131.27
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 4 3V 600 TB Sheave, TB Bushing, 6 Inch Outside Dia., 4 Groove, 5.95 Inch Pitch Dia., Steel
€209.54 /unit