Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 35SH60 | AJ8ZGL

MARTIN SPROCKET 35SH60 Sprocket, QD, 35 Chain, 60 Teeth, 7.165 Inch Pitch Dia., 7.380 Inch O.D., Steel

Item: AJ8ZGL Model: 35SH60
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€118.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberSH
Chain Number35
Chain Pitch3/8"
ConstructionWelded
For Chain Number35
For Chain Pitch3/8"
Hub ConfigurationB
Hub Outside Dia.2 3/4"
Individually PackagedNo
Length Through Bore0.812"
MaterialSteel
Max. Bore Size1 11/16"
Min. Bore Size1/2"
Number Of Chain Rows1
Number Of Teeth60
Outside Dia.7.38"
Pitch Dia.7.1652"
Single Strand Tooth Thickness0.168"
Storage Dimension Height0.81"
Storage Dimension Length7.38"
Storage Dimension Width7.38"
Weight2.38 lbs.

Shipping Info:

Ship weight (kg) 1.071
Ship height (cm)2.06
Ship length (cm)18.75
Ship width (cm)18.75

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 35JA19 | AJ8ZEY 35JA19192.2783"2.472"14/25"353/8"Bushed Bore€44.06
MARTIN SPROCKET 35JA20 | AJ8ZFB 35JA20202.3972"2.593"14/25"353/8"Bushed Bore€46.17
MARTIN SPROCKET 35JA21 | AJ8ZFD 35JA21212.5161"2.713"14/25"353/8"Bushed Bore€48.31
MARTIN SPROCKET 35JA22 | AJ8ZFF 35JA22222.635"2.833"14/25"353/8"Bushed Bore€51.36
MARTIN SPROCKET 35JA23 | AJ8ZFG 35JA23232.754"2.953"14/25"353/8"Bushed Bore€61.72
MARTIN SPROCKET 35JA24 | AJ8ZFH 35JA24242.873"3.073"14/25"353/8"Bushed Bore€62.90
MARTIN SPROCKET 35JA25 | AJ8ZFK 35JA25252.992"3.193"14/25"353/8"Bushed Bore€65.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 35SH60 Sprocket, QD, 35 Chain, 60 Teeth, 7.165 Inch Pitch Dia., 7.380 Inch O.D., Steel
€118.33 /unit