Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 35H84 | AL4QPK

MARTIN SPROCKET 35H84 Sprocket, MST, 35 Chain, 84 Teeth, 10.029 Inch Pitch Dia., 10.247 Inch O.D., Steel

Item: AL4QPK Model: 35H84
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€211.31 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberH
Chain Number35
Chain Pitch3/8"
ConstructionWelded
For Chain Number35
For Chain Pitch3/8"
Hub ConfigurationB
Hub Outside Dia.2 1/2"
Individually PackagedNo
Length Through Bore7/8"
MaterialSteel
Max. Bore Size1 1/2"
Min. Bore Size3/8"
Number Of Chain Rows1
Number Of Teeth84
Outside Dia.10.247"
Pitch Dia.10.0291"
Single Strand Tooth Thickness0.154"
Storage Dimension Height0.87"
Storage Dimension Length10.247"
Storage Dimension Width10.247"

Shipping Info:

Ship weight (kg) 1.7685
Ship height (cm)2.21
Ship length (cm)26.04
Ship width (cm)26.04

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.For Chain NumberFor Chain PitchBore TypeLength Through BorePrice
MARTIN SPROCKET 35H21 | AL4QNU 35H21212.5161"2.713"353/8"Bushed Bore7/8"€69.31
MARTIN SPROCKET 35H23 | AL4QNV 35H23232.754"2.953"353/8"Bushed Bore7/8"€78.63
MARTIN SPROCKET 35H26 | AL4QNW 35H26263.1111"3.313"353/8"Bushed Bore7/8"€86.33
MARTIN SPROCKET 35H30 | AL4QNX 35H30303.5875"3.793"353/8"Bushed Bore7/8"€91.01
MARTIN SPROCKET 35H32 | AL4QNY 35H32323.8259"4.032"353/8"Bushed Bore7/8"€89.87
MARTIN SPROCKET 35H35 | AL4QNZ 35H35354.1834"4.392"353/8"Bushed Bore7/8"€92.65
MARTIN SPROCKET 35H36 | AL4QPA 35H36364.3026"4.511"353/8"Bushed Bore7/8"€97.59

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 35H84 Sprocket, MST, 35 Chain, 84 Teeth, 10.029 Inch Pitch Dia., 10.247 Inch O.D., Steel
€211.31 /unit