Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 35BTB35 | AJ9CPE

MARTIN SPROCKET 35BTB35 Sprocket, Taper, 35 Chain, 35 Teeth, 4.183 Inch Pitch Dia., 4.392 Inch O.D., Steel

Item: AJ9CPE Model: 35BTB35
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€90.73 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part Number1610
Chain Number35
Chain Pitch3/8"
ConstructionSolid
For Chain Number35
For Chain Pitch3/8"
Hub ConfigurationB
Hub Outside Dia.3 1/4"
Individually PackagedYes
Length Through Bore1"
MaterialSteel
Max. Bore Size1 5/8"
Min. Bore Size1/2"
Number Of Chain Rows1
Number Of Teeth35
Outside Dia.4.392"
Pitch Dia.4.1834"
Single Strand Tooth Thickness0.168"
Storage Dimension Height1.06"
Storage Dimension Length4 5/8"
Storage Dimension Width4 5/8"

Shipping Info:

Ship weight (kg) 0.63
Ship height (cm)2.69
Ship length (cm)11.15
Ship width (cm)11.15

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.For Chain NumberFor Chain PitchBore TypeLength Through BorePrice
MARTIN SPROCKET 35BTB22 | AJ9CNR 35BTB22222.635"2.833"353/8"Bushed Bore1"€66.05
MARTIN SPROCKET 35BTB24 | AJ9CNU 35BTB24242.873"3.073"353/8"Bushed Bore1"€69.02
MARTIN SPROCKET 35BTB26 | AJ9CNX 35BTB26263.1111"3.313"353/8"Bushed Bore1"€72.01
MARTIN SPROCKET 35BTB30 | AJ9CNZ 35BTB30303.5875"3.793"353/8"Bushed Bore1"€71.32
MARTIN SPROCKET 35BTB32 | AJ9CPB 35BTB32323.8259"4.032"353/8"Bushed Bore1"€75.90
MARTIN SPROCKET 35BTB23 | AJ9CPD 35BTB23232.754"2.953"353/8"Bushed Bore1"€67.65
MARTIN SPROCKET 35BTB40 | AJ9CPG 35BTB40404.7796"4.99"353/8"Bushed Bore1"€84.08

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 35BTB35 Sprocket, Taper, 35 Chain, 35 Teeth, 4.183 Inch Pitch Dia., 4.392 Inch O.D., Steel
€90.73 /unit