Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 35B12 | AJ8TYU

MARTIN SPROCKET 35B12 Sprocket, 35 Chain, 12 Teeth, 1.449 Inch Pitch Dia., 1.625 Inch O.D., Steel

Item: AJ8TYU Model: 35B12
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€20.27 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number35
Chain Pitch3/8"
ConstructionSolid
Finished Bore Size1/2"
For Chain Number35
For Chain Pitch3/8"
Hub ConfigurationB
Hub Outside Dia.1.2188"
Hub Recessed For Chain1
Individually PackagedYes
Length Through Bore3/4"
MaterialSteel
Max. Bore Size9/16"
Min. Bore Size1/2"
Number Of Chain Rows1
Number Of Teeth12
Outside Dia.1 5/8"
Pitch Dia.1.4489"
Single Strand Tooth Thickness0.168"
Storage Dimension Height13/16"
Storage Dimension Length1 15/16"
Storage Dimension Width1 15/16"
Weight0.2 lbs.

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)1.91
Ship length (cm)4.14
Ship width (cm)4.14

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypeSet Screw SizePrice
MARTIN SPROCKET 35B8 | AJ8TYG 35B880.9799"1.13"3/4"353/8"Finished Bore-€14.85
MARTIN SPROCKET 35B9 | AJ8TYJ 35B991.0964"1.255"3/4"353/8"Finished Bore-€15.26
MARTIN SPROCKET 35B10 | AJ8TYM 35B10101.2135"1.379"3/4"353/8"Finished Bore-€16.32
MARTIN SPROCKET 35B11 | AJ8TYQ 35B11111.331"1.502"3/4"353/8"Finished Bore-€16.72
MARTIN SPROCKET 35B13 | AJ8TYX 35B13131.567"1.746"3/4"353/8"Finished Bore-€18.19
MARTIN SPROCKET 35B14 | AJ8TZA 35B14141.6852"1.868"3/4"353/8"Finished Bore-€19.03
MARTIN SPROCKET 35B15 | AJ8TZE 35B15151.8037"1.989"3/4"353/8"Finished Bore-€19.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 35B12 Sprocket, 35 Chain, 12 Teeth, 1.449 Inch Pitch Dia., 1.625 Inch O.D., Steel
€20.27 /unit