MARTIN SPROCKET 3535 3 3/8 | AJ9VYT

MARTIN SPROCKET 3535 3 3/8 Taper Bushing, 3.375 Inch Bore, 7/8 x 1/4 Inch Key, 3.5 Inch Length, Cast Iron

Item: AJ9VYT Model: 3535 3 3/8
In Stock

Get it by Friday, Jun 13

€178.54 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Bushing

Shipping Info:

Ship weight (kg) 3.33
Ship height (cm)8.89
Ship length (cm)12.7
Ship width (cm)12.7

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 3535 1-9/16 | AJ9TJD 3535 1 9/163535 1 9/16€178.54
RFQ
MARTIN SPROCKET 3535 1 3/16 | AJ9VUJ 3535 1 3/163535 1 3/16€178.54
RFQ
MARTIN SPROCKET 3535 1 1/4 | AJ9VUM 3535 1 1/43535 1 1/4€178.54
RFQ
MARTIN SPROCKET 3535 1 3/8 | AJ9VUR 3535 1 3/83535 1 3/8€178.54
RFQ
MARTIN SPROCKET 3535 1 7/16 | AJ9VUV 3535 1 7/163535 1 7/16€178.54
RFQ
MARTIN SPROCKET 3535 1 1/2 | AJ9VUY 3535 1 1/23535 1 1/2€178.54
RFQ
MARTIN SPROCKET 3535 1 5/8 | AJ9VVB 3535 1 5/83535 1 5/8€178.54
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 3535 3 3/8 Taper Bushing, 3.375 Inch Bore, 7/8 x 1/4 Inch Key, 3.5 Inch Length, Cast Iron
€178.54 /unit