MARTIN SPROCKET 32BTB18H | BA7UNE

MARTIN SPROCKET 32BTB18H Sprocket, 32B-1 Chain, 18 Teeth, 292.550 mm Pitch Dia., 326.840 mm O.D., Steel

Item: BA7UNE Model: 32BTB18H
In Stock

Get it by Tuesday, Jun 17

€1,173.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 15.975
Ship height (cm)2.54
Ship length (cm)32.69
Ship width (cm)32.69

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 32BTB20H | AL4ZYQ 32BTB20H32BTB20H€1,380.89
RFQ
MARTIN SPROCKET 32BTB32 | AL4ZYR 32BTB3232BTB32€2,313.33
RFQ
MARTIN SPROCKET 32BTB11H | BA2CMD 32BTB11H32BTB11H€818.25
MARTIN SPROCKET 32BTB24H | BA3KFJ 32BTB24H32BTB24H€1,646.79
MARTIN SPROCKET 32BTB12H | BA3NKD 32BTB12H32BTB12H€835.68
MARTIN SPROCKET 32BTB14H | BA4CZK 32BTB14H32BTB14H€990.91
MARTIN SPROCKET 32BTB22H | BA4GAX 32BTB22H32BTB22H€1,497.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 32BTB18H Sprocket, 32B-1 Chain, 18 Teeth, 292.550 mm Pitch Dia., 326.840 mm O.D., Steel
€1,173.14 /unit