Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 3020 60MM | AJ9WCU

MARTIN SPROCKET 3020 60MM Taper Bushing, 2.362 Inch Bore, 18 x 4.4 Inch Key, 2 Inch Length, Steel

Item: AJ9WCU Model: 3020 60MM
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€108.64 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTaper Bushing

Shipping Info:

Ship weight (kg) 2.8845
Ship height (cm)5.08
Ship length (cm)10.8
Ship width (cm)10.8

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 3020 1 | AJ9VHB 3020 13020 1€94.16
RFQ
MARTIN SPROCKET 3020 1 1/8 | AJ9VHE 3020 1 1/83020 1 1/8€94.16
RFQ
MARTIN SPROCKET 3020 1 3/16 | AJ9VHH 3020 1 3/163020 1 3/16€94.16
RFQ
MARTIN SPROCKET 3020 1 1/4 | AJ9VHN 3020 1 1/43020 1 1/4€128.39
RFQ
MARTIN SPROCKET 3020 1 3/8 | AJ9VHR 3020 1 3/83020 1 3/8€94.16
RFQ
MARTIN SPROCKET 3020 1 7/16 | AJ9VHV 3020 1 7/163020 1 7/16€94.16
RFQ
MARTIN SPROCKET 3020 1 1/2 | AJ9VHY 3020 1 1/23020 1 1/2€94.16
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 3020 60MM Taper Bushing, 2.362 Inch Bore, 18 x 4.4 Inch Key, 2 Inch Length, Steel
€108.64 /unit