MARTIN SPROCKET 3 C 300 TB | AK4YHA

MARTIN SPROCKET 3 C 300 TB Sheave, TB Bushing, 30.4 Inch Outside Dia., 3 Groove, 30 Inch Pitch Dia., Cast Iron

Item: AK4YHA Model: 3 C 300 TB
In Stock

Get it by Tuesday, Jun 17

€1,497.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 60.75
Ship height (cm)5.08
Ship length (cm)77.22
Ship width (cm)77.22

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 3 C 70 TB | AK4YFQ 3 C 70 TB3 C 70 TB€328.27
RFQ
MARTIN SPROCKET 3 C 75 TB | AK4YFT 3 C 75 TB3 C 75 TB€339.50
RFQ
MARTIN SPROCKET 3 C 80 TB | AK4YFV 3 C 80 TB3 C 80 TB€350.75
RFQ
MARTIN SPROCKET 3 C 85 TB | AK4YFX 3 C 85 TB3 C 85 TB€395.72
RFQ
MARTIN SPROCKET 3 C 90 TB | AK4YFZ 3 C 90 TB3 C 90 TB€422.70
RFQ
MARTIN SPROCKET 3 C 95 TB | AK4YGB 3 C 95 TB3 C 95 TB€449.68
RFQ
MARTIN SPROCKET 3 C 100 TB | AK4YGD 3 C 100 TB3 C 100 TB€494.64
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 3 C 300 TB Sheave, TB Bushing, 30.4 Inch Outside Dia., 3 Groove, 30 Inch Pitch Dia., Cast Iron
€1,497.45 /unit