MARTIN SPROCKET 3 C 160 E | AK4WEZ

MARTIN SPROCKET 3 C 160 E Sheave, QD Bushing, 16.4 Inch Outside Dia., 3 Groove, 16 Inch Pitch Dia., Cast Iron

Item: AK4WEZ Model: 3 C 160 E
In Stock

Get it by Tuesday, Jun 17

€697.26 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave
Product Datasheetmartin-sprocket-1-3v-1060-sds.pdf

Shipping Info:

Ship weight (kg) 26.1
Ship height (cm)8.89
Ship length (cm)41.66
Ship width (cm)41.66

Documentation:

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 3 C 70 SF | AK4WCQ 3 C 70 SF3 C 70 SF€308.47
RFQ
MARTIN SPROCKET 3 C 75 SF | AK4WCW 3 C 75 SF3 C 75 SF€319.06
RFQ
MARTIN SPROCKET 3 C 80 E | AK4WDA 3 C 80 E3 C 80 E€329.62
RFQ
MARTIN SPROCKET 3 C 85 E | AK4WDE 3 C 85 E3 C 85 E€371.87
RFQ
MARTIN SPROCKET 3 C 90 E | AK4WDK 3 C 90 E3 C 90 E€397.21
RFQ
MARTIN SPROCKET 3 C 95 E | AK4WDP 3 C 95 E3 C 95 E€422.57
RFQ
MARTIN SPROCKET 3 C 100 E | AK4WDV 3 C 100 E3 C 100 E€464.84
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 3 C 160 E Sheave, QD Bushing, 16.4 Inch Outside Dia., 3 Groove, 16 Inch Pitch Dia., Cast Iron
€697.26 /unit