Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 25A20 | AJ9LXC

MARTIN SPROCKET 25A20 Sprocket, 25 Chain, 20 Teeth, 1.598 Inch Pitch Dia., 1.728 Inch O.D., Steel

Item: AJ9LXC Model: 25A20
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€25.59 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number25
Chain Pitch1/4"
ConstructionSolid
Finished Bore Size1/4"
For Chain Number25
For Chain Pitch1/4"
Hub ConfigurationA
Individually PackagedNo
Length Through Bore0.1065"
MaterialSteel
Min. Bore Size1/4"
Number Of Chain Rows1
Number Of Teeth20
Outside Dia.1.728"
Pitch Dia.1.5981"
Single Strand Tooth Thickness0.11"
Storage Dimension Height0.11"
Storage Dimension Length1.729"
Storage Dimension Width1.729"

Shipping Info:

Ship weight (kg) 0.018
Ship height (cm)0.28
Ship length (cm)4.39
Ship width (cm)4.39

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.For Chain NumberFor Chain PitchBore TypeLength Through BoreSet Screw SizePrice
MARTIN SPROCKET 25A36 | AJ9CLX 25A36362.8684"3.008"251/4"Finished Bore0.1065"-€30.95
MARTIN SPROCKET 25A40 | AJ9CLY 25A40403.1864"3.327"251/4"Finished Bore0.1065"-€31.80
MARTIN SPROCKET 25A54 | AJ9CLZ 25A54544.2996"4.442"251/4"Finished Bore0.1065"-€34.52
MARTIN SPROCKET 25A60 | AJ9CMA 25A60604.7768"4 23/25"251/4"Finished Bore0.1065"-€35.57
MARTIN SPROCKET 25A72 | AJ9CMB 25A72725.7314"5.876"251/4"Finished Bore0.1065"-€37.84
MARTIN SPROCKET 25A48 | AJ9JAL 25A48483.8224"3.964"251/4"Finished Bore0.1065"-€33.26
MARTIN SPROCKET 25A26 | AJ9JHK 25A26262.0741"2.209"251/4"Finished Bore0.1065"-€24.26

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 25A20 Sprocket, 25 Chain, 20 Teeth, 1.598 Inch Pitch Dia., 1.728 Inch O.D., Steel
€25.59 /unit