Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 24BTB16H | AL4ZYJ

MARTIN SPROCKET 24BTB16H Sprocket, 24B-1 Chain, 16 Teeth, 195.290 mm Pitch Dia., 217.520 mm O.D., Steel

Item: AL4ZYJ Model: 24BTB16H
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€795.03 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 4.41
Ship height (cm)2.54
Ship length (cm)21.74
Ship width (cm)21.74

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 24BTB15H | AL4ZYH 24BTB15H24BTB15H€670.31
RFQ
MARTIN SPROCKET 24BTB17H | AL4ZYK 24BTB17H24BTB17H€725.39
RFQ
MARTIN SPROCKET 24BTB19H | AL4ZYL 24BTB19H24BTB19H€733.41
RFQ
MARTIN SPROCKET 24BTB20H | AL4ZYM 24BTB20H24BTB20H€764.50
RFQ
MARTIN SPROCKET 24BTB21H | AL4ZYN 24BTB21H24BTB21H€799.23
RFQ
MARTIN SPROCKET 24BTB28H | AL4ZYP 24BTB28H24BTB28H€995.79
RFQ
MARTIN SPROCKET 24CTB45 | BA3PQF 24CTB4524CTB45€1,626.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 24BTB16H Sprocket, 24B-1 Chain, 16 Teeth, 195.290 mm Pitch Dia., 217.520 mm O.D., Steel
€795.03 /unit