MARTIN SPROCKET 240C35 | AJ8VQX

MARTIN SPROCKET 240C35 Sprocket, 240 Chain, 35 Teeth, 33.468 Inch Pitch Dia., 35.133 Inch O.D., Steel

Item: AJ8VQX Model: 240C35
In Stock

Get it by Tuesday, Jun 17

€4,849.06 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number240
Chain Pitch3"
ConstructionWelded With Lightening Holes
Finished Bore Size1 1/2"
For Chain Number240
For Chain Pitch3"
Hub ConfigurationC
Hub Outside Dia.9"
Individually PackagedNo
Length Through Bore6 1/4"
MaterialSteel
Max. Bore Size6"
Min. Bore Size1 1/2"
Number Of Chain Rows1
Number Of Teeth35
Outside Dia.35.133"
Pitch Dia.33.4675"
Single Strand Tooth Thickness1.738"
Storage Dimension Height6 1/4"
Storage Dimension Length35.13"
Storage Dimension Width35.13"
Weight490.41 lbs.

Shipping Info:

Ship weight (kg) 237.15
Ship height (cm)15.88
Ship length (cm)89.23
Ship width (cm)89.23

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 240C40 | AJ8VQY 240C404038.2365"39.919"6 3/4"2403"Finished Bore€6,122.03
MARTIN SPROCKET 240C54 | AJ8VQZ 240C545451.5953"53.308"6 3/4"2403"Finished Bore€9,420.23
MARTIN SPROCKET 240C30 | BA2GLN 240C303028.7005"30.343"6 1/4"2403"Finished Bore€3,655.49
MARTIN SPROCKET 240C45 | BA2HEW 240C454543.0068"44.702"6 3/4"2403"Finished Bore€7,133.33
MARTIN SPROCKET 240C60 | BA3EEB 240C606057.322"59.043"6 3/4"2403"Finished Bore€11,054.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 240C35 Sprocket, 240 Chain, 35 Teeth, 33.468 Inch Pitch Dia., 35.133 Inch O.D., Steel
€4,849.06 /unit