MARTIN SPROCKET 240A45 | BA7RYG

MARTIN SPROCKET 240A45 Sprocket, 240 Chain, 45 Teeth, 43.007 Inch Pitch Dia., 44.702 Inch O.D., Steel

Item: BA7RYG Model: 240A45
In Stock

Get it by Tuesday, Jun 17

€6,047.90 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number240
Chain Pitch3"
ConstructionSolid
Finished Bore Size1 1/2"
For Chain Number240
For Chain Pitch3"
Hub ConfigurationA
Individually PackagedNo
Length Through Bore1.6945"
MaterialSteel
Min. Bore Size1 1/2"
Number Of Chain Rows1
Number Of Teeth45
Outside Dia.44.702"
Pitch Dia.43.0068"
Single Strand Tooth Thickness1.738"
Storage Dimension Height1.738"
Storage Dimension Length44.702"
Storage Dimension Width44.702"
Weight673.7 lbs.

Shipping Info:

Ship weight (kg) 303.165
Ship height (cm)4.41
Ship length (cm)113.54
Ship width (cm)113.54

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.For Chain NumberFor Chain PitchBore TypeLength Through BoreSet Screw SizePrice
MARTIN SPROCKET 240A21 | AZ9XYK 240A212120.1285"21.704"2403"Finished Bore1.6945"-€1,679.87
MARTIN SPROCKET 240A60 | AZ9YRC 240A606057.322"59.043"2403"Finished Bore1.6945"1/4"-20€9,959.41
MARTIN SPROCKET 240A19 | BA3PHV 240A191918.2266"19.778"2403"Finished Bore1.6945"-€1,467.38
MARTIN SPROCKET 240A40 | BA3UPL 240A404038.2365"39.919"2403"Finished Bore1.6945"-€5,001.66
MARTIN SPROCKET 240A15 | BA4BHQ 240A151514.4292"15.914"2403"Finished Bore1.6945"-€1,030.54
MARTIN SPROCKET 240A20 | BA4CZG 240A202019.1774"20.741"2403"Finished Bore1.6945"-€1,586.77
MARTIN SPROCKET 240A30 | BA4GAW 240A303028.7003"30.343"2403"Finished Bore1.6945"-€2,895.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 240A45 Sprocket, 240 Chain, 45 Teeth, 43.007 Inch Pitch Dia., 44.702 Inch O.D., Steel
€6,047.90 /unit