MARTIN SPROCKET 20C90 | AL6ALW

MARTIN SPROCKET 20C90 Sprocket, 20B-1 Chain, 90 Teeth, 909.755 mm Pitch Dia., 930.393 mm O.D., Steel

Item: AL6ALW Model: 20C90
In Stock

Get it by Tuesday, Jun 17

€2,657.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 83.3625
Ship height (cm)5.08
Ship length (cm)93.04
Ship width (cm)93.04

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 20C80 | AZ9HRM 20C8020C80€1,962.13
MARTIN SPROCKET 20C59 | AZ9PAY 20C5920C59€1,210.06
MARTIN SPROCKET 20C56 | AZ9REL 20C5620C56€1,127.29
MARTIN SPROCKET 20C54 | BA2DGY 20C5420C54€1,066.48
MARTIN SPROCKET 20C76 | BA2FGQ 20C7620C76€1,793.81
MARTIN SPROCKET 20C114 | BA2JLR 20C11420C114€3,216.51
MARTIN SPROCKET 20C55 | BA2KDW 20C5520C55€1,099.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 20C90 Sprocket, 20B-1 Chain, 90 Teeth, 909.755 mm Pitch Dia., 930.393 mm O.D., Steel
€2,657.21 /unit