MARTIN SPROCKET 20B31 | BA3KFG

MARTIN SPROCKET 20B31 Sprocket, 20B-1 Chain, 31 Teeth, 313.833 mm Pitch Dia., 334.471 mm O.D., Steel

Item: BA3KFG Model: 20B31
In Stock

Get it by Monday, Jun 16

€596.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 12.6675
Ship height (cm)2.54
Ship length (cm)33.45
Ship width (cm)33.45

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 20B12 | AJ9NEC 20B1220B12€221.43
RFQ
MARTIN SPROCKET 20B13 | AJ9NED 20B1320B13€238.22
RFQ
MARTIN SPROCKET 20B16 | AJ9NEF 20B1620B16€320.18
RFQ
MARTIN SPROCKET 20B19 | AJ9NEG 20B1920B19€382.52
RFQ
MARTIN SPROCKET 20B22 | AJ9NEH 20B2220B22€437.99
RFQ
MARTIN SPROCKET 20B10 | AL6ALT 20B1020B10€176.54
RFQ
MARTIN SPROCKET 20B8 | AL6ALU 20B820B8€118.85
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 20B31 Sprocket, 20B-1 Chain, 31 Teeth, 313.833 mm Pitch Dia., 334.471 mm O.D., Steel
€596.32 /unit