Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 20B14 | BA4TXQ

MARTIN SPROCKET 20B14 Sprocket, 20B-1 Chain, 14 Teeth, 142.683 mm Pitch Dia., 163.321 mm O.D., Steel

Item: BA4TXQ Model: 20B14
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€296.25 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 3.6
Ship height (cm)2.54
Ship length (cm)16.33
Ship width (cm)16.33

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 20B12 | AJ9NEC 20B1220B12€221.43
RFQ
MARTIN SPROCKET 20B13 | AJ9NED 20B1320B13€238.22
RFQ
MARTIN SPROCKET 20B16 | AJ9NEF 20B1620B16€320.18
RFQ
MARTIN SPROCKET 20B19 | AJ9NEG 20B1920B19€382.52
RFQ
MARTIN SPROCKET 20B22 | AJ9NEH 20B2220B22€437.99
RFQ
MARTIN SPROCKET 20B10 | AL6ALT 20B1020B10€176.54
RFQ
MARTIN SPROCKET 20B8 | AL6ALU 20B820B8€118.85
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 20B14 Sprocket, 20B-1 Chain, 14 Teeth, 142.683 mm Pitch Dia., 163.321 mm O.D., Steel
€296.25 /unit