MARTIN SPROCKET 20A80 | BA4YMR

MARTIN SPROCKET 20A80 Sprocket, 20B-1 Chain, 80 Teeth, 808.715 mm Pitch Dia., 829.352 mm O.D., Steel

Item: BA4YMR Model: 20A80
In Stock

Get it by Tuesday, Jun 17

€1,858.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 66.528
Ship height (cm)2.54
Ship length (cm)82.93
Ship width (cm)82.93

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 20A15 | AJ9NEE 20A1520A15€132.01
RFQ
MARTIN SPROCKET 20A28 | AJ9NEJ 20A2820A28€358.99
RFQ
MARTIN SPROCKET 20A44 | BA3LFM 20A4420A44€761.60
MARTIN SPROCKET 20A10 | BA3QPN 20A1020A10€123.37
MARTIN SPROCKET 20A48 | BA3UPK 20A4820A48€793.41
MARTIN SPROCKET 20A84 | BA4CQN 20A8420A84€1,929.87
MARTIN SPROCKET 20A19 | BA4EMN 20A1920A19€177.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 20A80 Sprocket, 20B-1 Chain, 80 Teeth, 808.715 mm Pitch Dia., 829.352 mm O.D., Steel
€1,858.02 /unit