MARTIN SPROCKET 2082B30 | AJ9FVA

MARTIN SPROCKET 2082B30 Sprocket, 2082 Chain, 30 Teeth, 19.134 Inch Pitch Dia., 20.230 Inch O.D., Steel

Item: AJ9FVA Model: 2082B30
In Stock

Get it by Tuesday, Jun 17

€707.68 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number2082
Chain Pitch2"
ConstructionWelded
Finished Bore Size1 1/4"
For Chain Number2082
For Chain Pitch2"
Hub ConfigurationB
Hub Outside Dia.5 1/4"
Individually PackagedNo
Length Through Bore2"
MaterialSteel
Max. Bore Size3 1/2"
Min. Bore Size1 1/4"
Number Of Chain Rows1
Number Of Teeth30
Outside Dia.20.23"
Pitch Dia.19.1335"
Single Strand Tooth Thickness0.575"
Storage Dimension Height2"
Storage Dimension Length20.229"
Storage Dimension Width20.23"
Weight54.46 lbs.

Shipping Info:

Ship weight (kg) 24.507
Ship height (cm)5.08
Ship length (cm)51.38
Ship width (cm)51.38

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 2082B12 | AJ9FUR 2082B12127.7274"8.66"1 3/4"20822"Finished Bore€256.66
MARTIN SPROCKET 2082B19 | AJ9FUT 2082B191912.1511"13.19"2"20822"Finished Bore€401.85
MARTIN SPROCKET 2082B20 | AJ9FUU 2082B202012.7849"13.83"2"20822"Finished Bore€411.96
MARTIN SPROCKET 2082B21 | AJ9FUV 2082B212113.419"14.47"2"20822"Finished Bore€418.35
MARTIN SPROCKET 2082B22 | AJ9FUW 2082B222214.0533"15.11"2"20822"Finished Bore€462.58
MARTIN SPROCKET 2082B24 | AJ9FUX 2082B242415.3226"16.39"2"20822"Finished Bore€512.99
MARTIN SPROCKET 2082B25 | AJ9FUY 2082B252515.9575"17.03"2"20822"Finished Bore€557.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 2082B30 Sprocket, 2082 Chain, 30 Teeth, 19.134 Inch Pitch Dia., 20.230 Inch O.D., Steel
€707.68 /unit