Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 2060A24 | AJ9FMM

MARTIN SPROCKET 2060A24 Sprocket, 2060 Chain, 24 Teeth, 5.796 Inch Pitch Dia., 6.150 Inch O.D., Steel

Item: AJ9FMM Model: 2060A24
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€100.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number2060
Chain Pitch1 1/2"
ConstructionSolid
Finished Bore Size0.7188"
For Chain Number2060
For Chain Pitch1 1/2"
Hub ConfigurationA
Individually PackagedNo
Length Through Bore0.433"
MaterialSteel
Min. Bore Size0.7188"
Number Of Chain Rows1
Number Of Teeth24
Outside Dia.6.15"
Pitch Dia.5.7956"
Single Strand Tooth Thickness0.459"
Storage Dimension Height0.459"
Storage Dimension Length6.15"
Storage Dimension Width6.15"

Shipping Info:

Ship weight (kg) 1.359
Ship height (cm)1.17
Ship length (cm)15.62
Ship width (cm)15.62

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.For Chain NumberFor Chain PitchBore TypeLength Through BorePrice
MARTIN SPROCKET 2060A26 | AJ9FMN 2060A26266.2679"6.63"20601 1/2"Finished Bore0.433"€89.58
MARTIN SPROCKET 2060A30 | AJ9FMP 2060A30307.2146"7.59"20601 1/2"Finished Bore0.433"€98.59
MARTIN SPROCKET 2060A25 | BA2HYB 2060A25256.0316"6.39"20601 1/2"Finished Bore0.433"€89.07
MARTIN SPROCKET 2060A28 | BA6ZUG 2060A28286.7409"7.11"20601 1/2"Finished Bore0.433"€94.01

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 2060A24 Sprocket, 2060 Chain, 24 Teeth, 5.796 Inch Pitch Dia., 6.150 Inch O.D., Steel
€100.60 /unit