Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 2042B8 | AJ9FPT

MARTIN SPROCKET 2042B8 Sprocket, 2042 Chain, 8 Teeth, 2.613 Inch Pitch Dia., 3.010 Inch O.D., Steel

Item: AJ9FPT Model: 2042B8
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€50.74 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number2042
Chain Pitch1"
ConstructionSolid
Finished Bore Size5/8"
For Chain Number2042
For Chain Pitch1"
Hub ConfigurationB
Hub Outside Dia.1 7/8"
Individually PackagedYes
Length Through Bore7/8"
MaterialSteel
Max. Bore Size1.2813"
Min. Bore Size5/8"
Number Of Chain Rows1
Number Of Teeth8
Outside Dia.3.01"
Pitch Dia.2.6131"
Single Strand Tooth Thickness0.284"
Storage Dimension Height15/16"
Storage Dimension Length3 1/4"
Storage Dimension Width3 1/4"

Shipping Info:

Ship weight (kg) 0.324
Ship height (cm)2.24
Ship length (cm)7.65
Ship width (cm)7.65

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 2042B9 | AJ9FPU 2042B992.9238"3.35"7/8"20421"Finished Bore€58.23
MARTIN SPROCKET 2042B10 | AJ9FPV 2042B10103.2361"3 17/25"1"20421"Finished Bore€70.71
MARTIN SPROCKET 2042B11 | AJ9FPW 2042B11113.5495"4.01"1"20421"Finished Bore€83.20
MARTIN SPROCKET 2042B12 | AJ9FPX 2042B12123.8637"4.33"1"20421"Finished Bore€89.58
MARTIN SPROCKET 2042B14 | AJ9FPY 2042B14144.494"4.98"1"20421"Finished Bore€99.61
MARTIN SPROCKET 2042B15 | AJ9FPZ 2042B15154.8097"5.3"1"20421"Finished Bore€105.22
MARTIN SPROCKET 2042B16 | AJ9FQA 2042B16165.1258"5.63"1"20421"Finished Bore€106.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 2042B8 Sprocket, 2042 Chain, 8 Teeth, 2.613 Inch Pitch Dia., 3.010 Inch O.D., Steel
€50.74 /unit