Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 2040B21 | AJ9FPK

MARTIN SPROCKET 2040B21 Sprocket, 2040 Chain, 21 Teeth, 3.393 Inch Pitch Dia., 3.620 Inch O.D., Steel

Item: AJ9FPK Model: 2040B21
In Stock

Get it by Monday, Jun 16

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€89.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number2040
Chain Pitch1"
ConstructionSolid
Finished Bore Size5/8"
For Chain Number2040
For Chain Pitch1"
Hub ConfigurationB
Hub Outside Dia.2.7031"
Individually PackagedYes
Length Through Bore1"
MaterialSteel
Max. Bore Size1.7813"
Min. Bore Size5/8"
Number Of Chain Rows1
Number Of Teeth21
Outside Dia.3.62"
Pitch Dia.3.3926"
Single Strand Tooth Thickness0.284"
Storage Dimension Height1 1/16"
Storage Dimension Length4 5/16"
Storage Dimension Width4 5/16"
Weight1.74 lbs.

Shipping Info:

Ship weight (kg) 0.783
Ship height (cm)2.7
Ship length (cm)9.19
Ship width (cm)9.19

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 2040B11 | AJ9FPB 2040B11111.8497"2"7/8"20401"Finished Bore€39.60
MARTIN SPROCKET 2040B12 | AJ9FPC 2040B12122"2.17"7/8"20401"Finished Bore€42.19
MARTIN SPROCKET 2040B15 | AJ9FPD 2040B15152.4586"2.65"7/8"20401"Finished Bore€48.58
MARTIN SPROCKET 2040B16 | AJ9FPE 2040B16162.6131"2.81"7/8"20401"Finished Bore€50.64
MARTIN SPROCKET 2040B17 | AJ9FPF 2040B17172.7682"2.97"1"20401"Finished Bore€53.21
MARTIN SPROCKET 2040B18 | AJ9FPG 2040B18182.9238"3.14"1"20401"Finished Bore€58.78
MARTIN SPROCKET 2040B19 | AJ9FPH 2040B19193.0798"3.3"1"20401"Finished Bore€65.45

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 2040B21 Sprocket, 2040 Chain, 21 Teeth, 3.393 Inch Pitch Dia., 3.620 Inch O.D., Steel
€89.18 /unit