MARTIN SPROCKET 200M21 | AJ9AWW

MARTIN SPROCKET 200M21 Sprocket, 200 Chain, 21 Teeth, 16.774 Inch Pitch Dia., 18.086 Inch O.D., Steel

Item: AJ9AWW Model: 200M21
In Stock

Get it by Tuesday, Jun 17

€1,124.30 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberM
Chain Number200
Chain Pitch2 1/2"
ConstructionWelded
For Chain Number200
For Chain Pitch2 1/2"
Hub ConfigurationC
Hub Outside Dia.9 1/2"
Individually PackagedNo
Length Through Bore5 3/16"
MaterialSteel
Max. Bore Size5 1/2"
Min. Bore Size2"
Number Of Chain Rows1
Number Of Teeth21
Outside Dia.18.086"
Pitch Dia.16.7738"
Single Strand Tooth Thickness1.389"
Storage Dimension Height5.19"
Storage Dimension Length18.086"
Storage Dimension Width18.086"
Weight103 lbs.

Shipping Info:

Ship weight (kg) 46.35
Ship height (cm)17.15
Ship length (cm)45.95
Ship width (cm)45.95

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 200F12 | AJ9AWL 200F12129.6593"10.83"2 1/2"2002 1/2"Bushed Bore€767.58
MARTIN SPROCKET 200J13 | AJ9AWM 200J131310.4465"11.643"3 3/16"2002 1/2"Bushed Bore€733.64
MARTIN SPROCKET 200J14 | AJ9AWN 200J141411.2349"12.453"3 3/16"2002 1/2"Bushed Bore€771.24
MARTIN SPROCKET 200J15 | AJ9AWP 200J151512.0243"13.262"3 3/16"2002 1/2"Bushed Bore€898.23
MARTIN SPROCKET 200J16 | AJ9AWQ 200J161612.8146"14.068"3 3/16"2002 1/2"Bushed Bore€1,029.93
MARTIN SPROCKET 200M17 | AJ9AWR 200M171713.6055"14.874"5 3/16"2002 1/2"Bushed Bore€1,000.67
MARTIN SPROCKET 200M18 | AJ9AWT 200M181814.3969"15.678"5 3/16"2002 1/2"Bushed Bore€1,040.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 200M21 Sprocket, 200 Chain, 21 Teeth, 16.774 Inch Pitch Dia., 18.086 Inch O.D., Steel
€1,124.30 /unit