MARTIN SPROCKET 200A15 | AJ8TVN

MARTIN SPROCKET 200A15 Roller Chain Sprocket, 200 Chain, Stock Bore, 15 Teeth, 12.024 Inch Pitch Dia., Steel

Item: AJ8TVN Model: 200A15
In Stock

Get it by Monday, Jun 16

€765.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number200
Chain Pitch2 1/2"
ConstructionSolid
Finished Bore Size1 1/2"
For Chain Number200
For Chain Pitch2 1/2"
Hub ConfigurationA
Individually PackagedNo
Length Through Bore1 3/8"
MaterialSteel
Min. Bore Size1 1/2"
Number Of Chain Rows1
Number Of Teeth15
Outside Dia.13.262"
Pitch Dia.12.0243"
Single Strand Tooth Thickness1.389"
Storage Dimension Height1.389"
Storage Dimension Length13.262"
Storage Dimension Width13.262"
Weight39.24 lbs.

Shipping Info:

Ship weight (kg) 17.658
Ship height (cm)3.53
Ship length (cm)33.68
Ship width (cm)33.68

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.For Chain NumberFor Chain PitchBore TypeLength Through BorePrice
MARTIN SPROCKET 200A10 | AJ8TVF 200A10108.0902"9.194"2002 1/2"Finished Bore1 3/8"€440.17
MARTIN SPROCKET 200A11 | AJ8TVG 200A11118.8737"10.014"2002 1/2"Finished Bore1 3/8"€498.91
MARTIN SPROCKET 200A13 | AJ8TVK 200A131310.4465"11.643"2002 1/2"Finished Bore1 3/8"€615.73
MARTIN SPROCKET 200A14 | AJ8TVM 200A141411.2349"12.453"2002 1/2"Finished Bore1 3/8"€665.41
MARTIN SPROCKET 200A16 | AJ8TVQ 200A161612.8146"14.068"2002 1/2"Finished Bore1 3/8"€769.31
MARTIN SPROCKET 200A17 | AJ8TVR 200A171713.6055"14.874"2002 1/2"Finished Bore1 3/8"€836.95
MARTIN SPROCKET 200A18 | AJ8TVT 200A181814.3969"15.678"2002 1/2"Finished Bore1 3/8"€889.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 200A15 Roller Chain Sprocket, 200 Chain, Stock Bore, 15 Teeth, 12.024 Inch Pitch Dia., Steel
€765.65 /unit