MARTIN SPROCKET 2 C 96 Q | BA7BAV

MARTIN SPROCKET 2 C 96 Q Sheave, MST Bushing, 10 Inch Outside Dia., 2 Groove, 9.6 Inch Pitch Dia., Cast Iron

Item: BA7BAV Model: 2 C 96 Q
In Stock

Get it by Monday, Jun 16

€558.21 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 9.27
Ship height (cm)5.72
Ship length (cm)25.4
Ship width (cm)25.4

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 2 C 240 Q | BA2VAV 2 C 240 Q2 C 240 Q€1,376.91
MARTIN SPROCKET 2 C 360 R | BA2VAW 2 C 360 R2 C 360 R€2,664.70
MARTIN SPROCKET 2 C 78 Q | BA3FCG 2 C 78 Q2 C 78 Q€444.10
MARTIN SPROCKET 2 C 92 Q | BA3LMC 2 C 92 Q2 C 92 Q€486.92
MARTIN SPROCKET 2 C 82 Q | BA3MZJ 2 C 82 Q2 C 82 Q€458.74
MARTIN SPROCKET 2 C 80 Q | BA3VXV 2 C 80 Q2 C 80 Q€455.72
MARTIN SPROCKET 2 C 86 Q | BA4AYY 2 C 86 Q2 C 86 Q€467.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 2 C 96 Q Sheave, MST Bushing, 10 Inch Outside Dia., 2 Groove, 9.6 Inch Pitch Dia., Cast Iron
€558.21 /unit