MARTIN SPROCKET 2 C 95 TB | AK4YER

MARTIN SPROCKET 2 C 95 TB Sheave, TB Bushing, 9.9 Inch Outside Dia., 2 Groove, 9.5 Inch Pitch Dia., Cast Iron

Item: AK4YER Model: 2 C 95 TB
In Stock

Get it by Tuesday, Jun 17

€359.74 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheave

Shipping Info:

Ship weight (kg) 10.8
Ship height (cm)6.05
Ship length (cm)25.15
Ship width (cm)25.15

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 2 C 70 TB | AK4YEF 2 C 70 TB2 C 70 TB€296.79
RFQ
MARTIN SPROCKET 2 C 75 TB | AK4YEH 2 C 75 TB2 C 75 TB€308.93
RFQ
MARTIN SPROCKET 2 C 80 TB | AK4YEK 2 C 80 TB2 C 80 TB€330.07
RFQ
MARTIN SPROCKET 2 C 85 TB | AK4YEM 2 C 85 TB2 C 85 TB€335.91
RFQ
MARTIN SPROCKET 2 C 90 TB | AK4YEP 2 C 90 TB2 C 90 TB€341.76
RFQ
MARTIN SPROCKET 2 C 100 TB | AK4YEU 2 C 100 TB2 C 100 TB€395.72
RFQ
MARTIN SPROCKET 2 C 105 TB | AK4YEW 2 C 105 TB2 C 105 TB€422.70
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 2 C 95 TB Sheave, TB Bushing, 9.9 Inch Outside Dia., 2 Groove, 9.5 Inch Pitch Dia., Cast Iron
€359.74 /unit