MARTIN SPROCKET 180B23 | BA6YCV

MARTIN SPROCKET 180B23 Sprocket, 180 Chain, 23 Teeth, 16.524 Inch Pitch Dia., 17.720 Inch O.D., Steel

Item: BA6YCV Model: 180B23
In Stock

Get it by Tuesday, Jun 17

€1,177.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number180
Chain Pitch2 1/4"
ConstructionWelded
Finished Bore Size1 1/2"
For Chain Number180
For Chain Pitch2 1/4"
Hub ConfigurationB
Hub Outside Dia.7 1/2"
Individually PackagedNo
Length Through Bore3 3/8"
MaterialSteel
Max. Bore Size5 3/8"
Min. Bore Size1 1/2"
Number Of Chain Rows1
Number Of Teeth23
Outside Dia.17 18/25"
Pitch Dia.16.5239"
Single Strand Tooth Thickness1.301"
Storage Dimension Height3 3/8"
Storage Dimension Length17 18/25"
Storage Dimension Width17 18/25"
Weight97.82 lbs.

Shipping Info:

Ship weight (kg) 44.019
Ship height (cm)8.59
Ship length (cm)45.01
Ship width (cm)45.01

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 180B11 | AJ8VNB 180B11117.9863"9.013"3"1802 1/4"Finished Bore€681.61
MARTIN SPROCKET 180B12 | AJ8VNC 180B12128.6933"9.747"3"1802 1/4"Finished Bore€688.99
MARTIN SPROCKET 180B13 | AJ8VND 180B13139.4018"10.479"3 1/8"1802 1/4"Finished Bore€742.88
MARTIN SPROCKET 180B14 | AJ8VNE 180B141410.1114"11.208"3 1/8"1802 1/4"Finished Bore€714.77
MARTIN SPROCKET 180B15 | AJ8VNG 180B151510.8219"11.935"3 1/8"1802 1/4"Finished Bore€790.06
MARTIN SPROCKET 180B16 | AJ8VNH 180B161611.5331"12.662"3 1/8"1802 1/4"Finished Bore€848.13
MARTIN SPROCKET 180B17 | AJ8VNJ 180B171712.2449"13.386"3 1/8"1802 1/4"Finished Bore€914.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 180B23 Sprocket, 180 Chain, 23 Teeth, 16.524 Inch Pitch Dia., 17.720 Inch O.D., Steel
€1,177.16 /unit