MARTIN SPROCKET 16C70 | BA2TVN

MARTIN SPROCKET 16C70 Sprocket, 16B-1 Chain, 70 Teeth, 566.145 mm Pitch Dia., 582.020 mm O.D., Steel

Item: BA2TVN Model: 16C70
In Stock

Get it by Tuesday, Jun 17

€913.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 33.345
Ship height (cm)2.54
Ship length (cm)58.19
Ship width (cm)58.19

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 16C72 | AZ9ACF 16C7216C72€982.29
MARTIN SPROCKET 16C96 | AZ9AGP 16C9616C96€1,392.16
MARTIN SPROCKET 16C76 | AZ9FRH 16C7616C76€1,027.62
MARTIN SPROCKET 16C90 | AZ9REK 16C9016C90€1,349.21
MARTIN SPROCKET 16C114 | BA2AGC 16C11416C114€2,061.97
MARTIN SPROCKET 16C80 | BA2BEP 16C8016C80€1,059.78
MARTIN SPROCKET 16C84 | BA2FVW 16C8416C84€1,166.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 16C70 Sprocket, 16B-1 Chain, 70 Teeth, 566.145 mm Pitch Dia., 582.020 mm O.D., Steel
€913.85 /unit