MARTIN SPROCKET 16BTB54 | BA8BAW

MARTIN SPROCKET 16BTB54 Sprocket, 16B-1 Chain, 54 Teeth, 436.840 mm Pitch Dia., 452.720 mm O.D., Steel

Item: BA8BAW Model: 16BTB54
In Stock

Get it by Tuesday, Jun 17

€741.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 17.55
Ship height (cm)2.54
Ship length (cm)45.26
Ship width (cm)45.26

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 16BTB38 | AJ9NHY 16BTB3816BTB38€483.07
RFQ
MARTIN SPROCKET 16BTB57 | AJ9NHZ 16BTB5716BTB57€748.32
RFQ
MARTIN SPROCKET 16BTB76 | AJ9NJA 16BTB7616BTB76€1,150.37
RFQ
MARTIN SPROCKET 16BTB11H | AL6ACU 16BTB11H16BTB11H€157.28
RFQ
MARTIN SPROCKET 16BTB12H | AL6ACV 16BTB12H16BTB12H€167.02
RFQ
MARTIN SPROCKET 16BTB13H | AL6ACX 16BTB13H16BTB13H€175.61
RFQ
MARTIN SPROCKET 16BTB14H | AL6ACY 16BTB14H16BTB14H€187.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 16BTB54 Sprocket, 16B-1 Chain, 54 Teeth, 436.840 mm Pitch Dia., 452.720 mm O.D., Steel
€741.93 /unit