MARTIN SPROCKET 16BTB45 | BA4XEW

MARTIN SPROCKET 16BTB45 Sprocket, 16B-1 Chain, 45 Teeth, 364.120 mm Pitch Dia., 380 mm O.D., Steel

Item: BA4XEW Model: 16BTB45
In Stock

Get it by Friday, Jun 13

€596.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 13.86
Ship height (cm)2.54
Ship length (cm)38
Ship width (cm)38

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 16BTB38 | AJ9NHY 16BTB3816BTB38€483.07
RFQ
MARTIN SPROCKET 16BTB57 | AJ9NHZ 16BTB5716BTB57€748.32
RFQ
MARTIN SPROCKET 16BTB76 | AJ9NJA 16BTB7616BTB76€1,150.37
RFQ
MARTIN SPROCKET 16BTB11H | AL6ACU 16BTB11H16BTB11H€157.28
RFQ
MARTIN SPROCKET 16BTB12H | AL6ACV 16BTB12H16BTB12H€167.02
RFQ
MARTIN SPROCKET 16BTB13H | AL6ACX 16BTB13H16BTB13H€175.61
RFQ
MARTIN SPROCKET 16BTB14H | AL6ACY 16BTB14H16BTB14H€187.82
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 16BTB45 Sprocket, 16B-1 Chain, 45 Teeth, 364.120 mm Pitch Dia., 380 mm O.D., Steel
€596.56 /unit