MARTIN SPROCKET 16A38 | AJ9NCV

MARTIN SPROCKET 16A38 Sprocket, 16B-1 Chain, 38 Teeth, 307.583 mm Pitch Dia., 323.458 mm O.D., Steel

Item: AJ9NCV Model: 16A38
In Stock

Get it by Tuesday, Jun 17

€259.87 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 7.875
Ship height (cm)2.54
Ship length (cm)32.33
Ship width (cm)32.33

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 16A11 | AJ9NCC 16A1116A11€78.08
RFQ
MARTIN SPROCKET 16A12 | AJ9NCD 16A1216A12€80.89
RFQ
MARTIN SPROCKET 16A13 | AJ9NCE 16A1316A13€87.45
RFQ
MARTIN SPROCKET 16A14 | AJ9NCF 16A1416A14€89.50
RFQ
MARTIN SPROCKET 16A15 | AJ9NCG 16A1516A15€87.24
RFQ
MARTIN SPROCKET 16A17 | AJ9NCH 16A1716A17€97.94
RFQ
MARTIN SPROCKET 16A18 | AJ9NCJ 16A1816A18€97.31
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 16A38 Sprocket, 16B-1 Chain, 38 Teeth, 307.583 mm Pitch Dia., 323.458 mm O.D., Steel
€259.87 /unit