MARTIN SPROCKET 160F22 | AJ9AUY

MARTIN SPROCKET 160F22 Sprocket, 160 Chain, 22 Teeth, 14.053 Inch Pitch Dia., 15.110 Inch O.D., Steel

Item: AJ9AUY Model: 160F22
In Stock

Get it by Tuesday, Jun 17

€944.33 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberF
Chain Number160
Chain Pitch2"
ConstructionWelded
For Chain Number160
For Chain Pitch2"
Hub ConfigurationB
Hub Outside Dia.7"
Individually PackagedNo
Length Through Bore2 1/2"
MaterialSteel
Max. Bore Size4"
Min. Bore Size1"
Number Of Chain Rows1
Number Of Teeth22
Outside Dia.15.11"
Pitch Dia.14.0533"
Single Strand Tooth Thickness1.156"
Storage Dimension Height2 1/2"
Storage Dimension Length15.11"
Storage Dimension Width15.11"
Weight51 lbs.

Shipping Info:

Ship weight (kg) 22.95
Ship height (cm)6.35
Ship length (cm)38.38
Ship width (cm)38.38

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 160E12 | AJ9ATL 160E12-------€810.59
RFQ
MARTIN SPROCKET 160E13 | AJ9ATN 160E13-------€885.38
RFQ
MARTIN SPROCKET 160E14 | AJ9ATR 160E14-------€974.22
RFQ
MARTIN SPROCKET 160F15 | AJ9ATV 160F15159.6195"10.609"2 1/2"1602"Bushed Bore€599.56
MARTIN SPROCKET 160F16 | AJ9ATY 160F161610.2517"11.255"2 1/2"1602"Bushed Bore€671.63
MARTIN SPROCKET 160F17 | AJ9AUC 160F171710.8844"11.899"2 1/2"1602"Bushed Bore€719.40
MARTIN SPROCKET 160F18 | AJ9AUF 160F181811.5175"12.543"2 1/2"1602"Bushed Bore€759.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 160F22 Sprocket, 160 Chain, 22 Teeth, 14.053 Inch Pitch Dia., 15.110 Inch O.D., Steel
€944.33 /unit