MARTIN SPROCKET 160A12 | AJ8TRH

MARTIN SPROCKET 160A12 Sprocket, Stock Bore, 12 Teeth, 7.727 Inch Pitch Dia., 8.664 Inch O.D., Steel

Item: AJ8TRH Model: 160A12
In Stock

Get it by Tuesday, Jun 17

€261.35 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number160
Chain Pitch2"
ConstructionSolid
Finished Bore Size1 1/2"
For Chain Number160
For Chain Pitch2"
Hub ConfigurationA
Individually PackagedNo
Length Through Bore1.102"
MaterialSteel
Min. Bore Size1 1/2"
Number Of Chain Rows1
Number Of Teeth12
Outside Dia.8.664"
Pitch Dia.7.7274"
Single Strand Tooth Thickness1.156"
Storage Dimension Height1.156"
Storage Dimension Length8.654"
Storage Dimension Width8.654"
Weight12.87 lbs.

Shipping Info:

Ship weight (kg) 5.4
Ship height (cm)2.95
Ship length (cm)22
Ship width (cm)22

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.For Chain NumberFor Chain PitchBore TypeLength Through BorePrice
MARTIN SPROCKET 160A8 | AJ8TQZ 160A885.2263"6.028"1602"Finished Bore1.102"€208.10
MARTIN SPROCKET 160A9 | AJ8TRB 160A995.8476"6.695"1602"Finished Bore1.102"€216.23
MARTIN SPROCKET 160A10 | AJ8TRD 160A10106.4721"7.355"1602"Finished Bore1.102"€224.65
MARTIN SPROCKET 160A11 | AJ8TRF 160A11117.0989"8.011"1602"Finished Bore1.102"€241.11
MARTIN SPROCKET 160A13 | AJ8TRK 160A13138.3572"9.314"1602"Finished Bore1.102"€279.05
MARTIN SPROCKET 160A14 | AJ8TRM 160A14148.9879"9.963"1602"Finished Bore1.102"€302.94
MARTIN SPROCKET 160A15 | AJ8TRP 160A15159.6195"10.609"1602"Finished Bore1.102"€327.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 160A12 Sprocket, Stock Bore, 12 Teeth, 7.727 Inch Pitch Dia., 8.664 Inch O.D., Steel
€261.35 /unit