Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 14MX31S20-2012 | AN7ZQR

MARTIN SPROCKET 14MX31S20-2012 Sprocket, Bushed, 5.329 Inch Max Bore, 31 Teeth, 5.439 Inch Pitch Dia., Steel

Item: AN7ZQR Model: 14MX31S20-2012
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€301.16 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSprocket

Shipping Info:

Ship weight (kg) 2.475
Ship height (cm)3.45
Ship length (cm)13.54
Ship width (cm)13.54

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 14MX36S90-3020 | AM8ULN 14MX36S90-302014MX36S90-3020€675.14
RFQ
MARTIN SPROCKET 14MX36S68-3020 | AM8VNA 14MX36S68-302014MX36S68-3020€576.69
RFQ
MARTIN SPROCKET 14MX48S37-3020 | AN2END 14MX48S37-302014MX48S37-3020€528.15
RFQ
MARTIN SPROCKET 14MX60S37-3525 | AN2ENE 14MX60S37-352514MX60S37-3525€728.44
RFQ
MARTIN SPROCKET 14MX168S20-3525 | AN3ALD 14MX168S20-352514MX168S20-3525€1,543.96
RFQ
MARTIN SPROCKET 14MX43S37-3020 | AN7LRC 14MX43S37-302014MX43S37-3020€497.76
RFQ
MARTIN SPROCKET 14MX32S37-2517 | AN7MUT 14MX32S37-251714MX32S37-2517€327.78
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 14MX31S20-2012 Sprocket, Bushed, 5.329 Inch Max Bore, 31 Teeth, 5.439 Inch Pitch Dia., Steel
€301.16 /unit