MARTIN SPROCKET 140CTB45 | AJ8ZEH

MARTIN SPROCKET 140CTB45 Sprocket, 140 Chain, 45 Teeth, 25.087 Inch Pitch Dia., 26.076 Inch O.D., Steel

Item: AJ8ZEH Model: 140CTB45
In Stock

Get it by Tuesday, Jun 17

€1,163.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part Number4040
Chain Number140
Chain Pitch1 3/4"
ConstructionWelded With Lightening Holes
For Chain Number140
For Chain Pitch1 3/4"
Hub ConfigurationC
Hub Outside Dia.7 3/4"
Individually PackagedNo
Length Through Bore4"
MaterialSteel
Max. Bore Size4"
Min. Bore Size1 7/16"
Number Of Chain Rows1
Number Of Teeth45
Outside Dia.26.076"
Pitch Dia.25.0873"
Single Strand Tooth Thickness0.924"
Storage Dimension Height4"
Storage Dimension Length26.076"
Storage Dimension Width26.076"
Weight118 lbs.

Shipping Info:

Ship weight (kg) 53.1
Ship height (cm)2.54
Ship length (cm)66.24
Ship width (cm)66.24

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 140BTB12 | AJ8ZDR 140BTB12126.7615"7.581"1 3/4"1401 3/4"Bushed Bore€357.77
MARTIN SPROCKET 140BTB13 | AJ8ZDV 140BTB13137 5/16"8.15"2"1401 3/4"Bushed Bore€416.26
MARTIN SPROCKET 140BTB14 | AJ8ZDY 140BTB14147.8644"8.717"2"1401 3/4"Bushed Bore€456.85
MARTIN SPROCKET 140BTB15 | AJ8ZEA 140BTB15158.417"9.283"2"1401 3/4"Bushed Bore€484.10
MARTIN SPROCKET 140BTB16 | AJ8ZEC 140BTB16168.9702"9.848"2"1401 3/4"Bushed Bore€511.45
MARTIN SPROCKET 140BTB17 | AZ9VGG 140BTB17179.5238"10.412"2"1401 3/4"Bushed Bore€531.88
MARTIN SPROCKET 140BTB26 | BA2AGB 140BTB262614.5184"15.463"2"1401 3/4"Bushed Bore€734.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 140CTB45 Sprocket, 140 Chain, 45 Teeth, 25.087 Inch Pitch Dia., 26.076 Inch O.D., Steel
€1,163.98 /unit