Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 140BTB14H | AJ8ZDZ

MARTIN SPROCKET 140BTB14H Sprocket, 140 Chain, 14 Teeth, 7.864 Inch Pitch Dia., 8.717 Inch O.D., Steel

Item: AJ8ZDZ Model: 140BTB14H
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€527.14 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part Number3020
Chain Number140
Chain Pitch1 3/4"
ConstructionWelded
For Chain Number140
For Chain Pitch1 3/4"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.5 1/4"
Individually PackagedNo
Length Through Bore2"
MaterialSteel
Max. Bore Size3"
Min. Bore Size15/16"
Number Of Chain Rows1
Number Of Teeth14
Outside Dia.8.717"
Pitch Dia.7.8644"
Single Strand Tooth Thickness0.924"
Storage Dimension Height2"
Storage Dimension Length8.717"
Storage Dimension Width8.717"
Weight10.81 lbs.

Shipping Info:

Ship weight (kg) 4.842
Ship height (cm)5.08
Ship length (cm)22.15
Ship width (cm)22.15

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 140BTB12H | AJ8ZDT 140BTB12H126.7615"7.581"1 3/4"1401 3/4"Bushed Bore€357.77
MARTIN SPROCKET 140BTB13H | AJ8ZDW 140BTB13H137 5/16"8.15"2"1401 3/4"Bushed Bore€416.26
MARTIN SPROCKET 140BTB15H | AJ8ZEB 140BTB15H158.417"9.283"2"1401 3/4"Bushed Bore€484.10
MARTIN SPROCKET 140BTB16H | AJ8ZED 140BTB16H168.9702"9.848"2"1401 3/4"Bushed Bore€511.45
MARTIN SPROCKET 140BTB19H | AJ8ZEF 140BTB19H1910.6322"11.537"2"1401 3/4"Bushed Bore€579.19
MARTIN SPROCKET 140BTB21H | AZ9ZLA 140BTB21H2111.7416"12.66"2"1401 3/4"Bushed Bore€718.46
MARTIN SPROCKET 140BTB26H | BA2CEF 140BTB26H2614.5184"15.463"2"1401 3/4"Bushed Bore€734.17

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 140BTB14H Sprocket, 140 Chain, 14 Teeth, 7.864 Inch Pitch Dia., 8.717 Inch O.D., Steel
€527.14 /unit