MARTIN SPROCKET 140A70 | AJ8TQW

MARTIN SPROCKET 140A70 Sprocket, 140 Chain, 70 Teeth, 39.006 Inch Pitch Dia., 40.017 Inch O.D., Steel

Item: AJ8TQW Model: 140A70
In Stock

Get it by Tuesday, Jun 17

€1,988.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number140
Chain Pitch1 3/4"
ConstructionSolid
Finished Bore Size1 1/2"
For Chain Number140
For Chain Pitch1 3/4"
Hub ConfigurationA
Individually PackagedNo
Length Through Bore7/8"
MaterialSteel
Min. Bore Size1 1/2"
Number Of Chain Rows1
Number Of Teeth70
Outside Dia.40.017"
Pitch Dia.39.0061"
Single Strand Tooth Thickness0.924"
Storage Dimension Height0.924"
Storage Dimension Length40.017"
Storage Dimension Width40.017"
Weight291.45 lbs.

Shipping Info:

Ship weight (kg) 131.1525
Ship height (cm)2.34
Ship length (cm)101.65
Ship width (cm)101.65

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.For Chain NumberFor Chain PitchBore TypeLength Through BorePrice
MARTIN SPROCKET 140A11 | AJ8TNN 140A11116.2116"7.01"1401 3/4"Finished Bore7/8"€169.08
MARTIN SPROCKET 140A12 | AJ8TNQ 140A12126.7615"7.581"1401 3/4"Finished Bore7/8"€179.86
MARTIN SPROCKET 140A13 | AJ8TNT 140A13137 5/16"8.15"1401 3/4"Finished Bore7/8"€194.66
MARTIN SPROCKET 140A14 | AJ8TNV 140A14147.8644"8.717"1401 3/4"Finished Bore7/8"€210.92
MARTIN SPROCKET 140A15 | AJ8TNX 140A15158.417"9.283"1401 3/4"Finished Bore7/8"€225.72
MARTIN SPROCKET 140A16 | AJ8TPB 140A16168.9702"9.848"1401 3/4"Finished Bore7/8"€240.99
MARTIN SPROCKET 140A17 | AJ8TPD 140A17179.5238"10.412"1401 3/4"Finished Bore7/8"€257.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 140A70 Sprocket, 140 Chain, 70 Teeth, 39.006 Inch Pitch Dia., 40.017 Inch O.D., Steel
€1,988.18 /unit