MARTIN SPROCKET 12CH3266 | BA2DKP

MARTIN SPROCKET 12CH3266 Hanger, 326 Style, 1.750 Inch Bolt Length, 0.5 Inch Bolt Size, Steel

Item: BA2DKP Model: 12CH3266
In Stock

Get it by Monday, Jun 16

€317.00 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHanger

Shipping Info:

Ship weight (kg) 12.6
Ship height (cm)0.64
Ship length (cm)33.02
Ship width (cm)16.51

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 12CH3266 Hanger, 326 Style, 1.750 Inch Bolt Length, 0.5 Inch Bolt Size, Steel
€317.00 /unit