Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 12B17 | BA2FVT

MARTIN SPROCKET 12B17 Sprocket, 12B-1 Chain, 17 Teeth, 103.674 mm Pitch Dia., 115.421 mm O.D., Steel

Item: BA2FVT Model: 12B17
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€115.66 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket

Shipping Info:

Ship weight (kg) 1.44
Ship height (cm)2.54
Ship length (cm)11.53
Ship width (cm)11.53

Product Variants

ProductModelMPNPrice
MARTIN SPROCKET 12B20 | AJ9LJT 12B2012B20€122.42
RFQ
MARTIN SPROCKET 12B42 | AL6APN 12B4212B42€252.11
RFQ
MARTIN SPROCKET 12B50 | AL6APP 12B5012B50€312.72
RFQ
MARTIN SPROCKET 12B65 | AL6APR 12B6512B65€465.05
RFQ
MARTIN SPROCKET 12B16 | AL6BGR 12B1612B16€95.33
RFQ
MARTIN SPROCKET 12B34 | AL6BGT 12B3412B34€196.43
RFQ
MARTIN SPROCKET 12B35 | AL6BGU 12B3512B35€197.92
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 12B17 Sprocket, 12B-1 Chain, 17 Teeth, 103.674 mm Pitch Dia., 115.421 mm O.D., Steel
€115.66 /unit