MARTIN SPROCKET 120R26H | AL4XEM

MARTIN SPROCKET 120R26H Sprocket, 120 Chain, 26 Teeth, 12.444 Inch Pitch Dia., 13.254 Inch O.D., Steel

Item: AL4XEM Model: 120R26H
In Stock

Get it by Tuesday, Jun 17

€764.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberR1
Chain Number120
Chain Pitch1 1/2"
ConstructionWelded
For Chain Number120
For Chain Pitch1 1/2"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.5 1/2"
Individually PackagedNo
Keyway Size3/4"
Length Through Bore2"
MaterialSteel
Max. Bore Size3 3/4"
Min. Bore Size1 1/8"
Number Of Chain Rows1
Number Of Teeth26
Outside Dia.13.254"
Pitch Dia.12.4443"
Single Strand Tooth Thickness0.924"
Storage Dimension Height2"
Storage Dimension Length13.254"
Storage Dimension Width13.254"
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.0725
Ship height (cm)2.54
Ship length (cm)33.66
Ship width (cm)33.66

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 120R32 | AL4QVW 120R323215.3034"16.13"2"1201 1/2"Bushed Bore€978.61
MARTIN SPROCKET 120R35 | AL4QVX 120R353516.7337"17.566"4"1201 1/2"Bushed Bore€1,001.87
MARTIN SPROCKET 120R36 | AL4QVY 120R363617.2106"18.045"4"1201 1/2"Bushed Bore€1,028.65
MARTIN SPROCKET 120R40 | AL4QWA 120R404019.1182"19.959"4"1201 1/2"Bushed Bore€1,016.82
MARTIN SPROCKET 120S40 | AL4QWB 120S404019.1182"19.959"3 5/16"1201 1/2"Bushed Bore€1,016.82
MARTIN SPROCKET 120S42 | AL4QWC 120S424220.0722"20.916"3 5/16"1201 1/2"Bushed Bore€1,092.09
MARTIN SPROCKET 120R45 | AL4QWD 120R454521.5034"22.351"4"1201 1/2"Bushed Bore€1,167.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 120R26H Sprocket, 120 Chain, 26 Teeth, 12.444 Inch Pitch Dia., 13.254 Inch O.D., Steel
€764.41 /unit