Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

MARTIN SPROCKET 120Q13H | AL4XAG

MARTIN SPROCKET 120Q13H Sprocket, 120 Chain, 13 Teeth, 6.268 Inch Pitch Dia., 6.986 Inch O.D., Steel

Item: AL4XAG Model: 120Q13H
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€450.98 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberQ1
Chain Number120
Chain Pitch1 1/2"
ConstructionSolid
For Chain Number120
For Chain Pitch1 1/2"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.4 1/8"
Individually PackagedNo
Keyway Size1/2"
Length Through Bore1 3/4"
MaterialSteel
Max. Bore Size2 11/16"
Min. Bore Size3/4"
Number Of Chain Rows1
Number Of Teeth13
Outside Dia.6.986"
Pitch Dia.6.2679"
Single Strand Tooth Thickness0.924"
Storage Dimension Height1 3/4"
Storage Dimension Length6.986"
Storage Dimension Width6.986"
Weight7.27 lbs.

Shipping Info:

Ship weight (kg) 3.2715
Ship height (cm)6.35
Ship length (cm)17.75
Ship width (cm)17.75

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 120R32 | AL4QVW 120R323215.3034"16.13"2"1201 1/2"Bushed Bore€978.61
MARTIN SPROCKET 120R35 | AL4QVX 120R353516.7337"17.566"4"1201 1/2"Bushed Bore€1,001.87
MARTIN SPROCKET 120R36 | AL4QVY 120R363617.2106"18.045"4"1201 1/2"Bushed Bore€1,028.65
MARTIN SPROCKET 120R40 | AL4QWA 120R404019.1182"19.959"4"1201 1/2"Bushed Bore€1,016.82
MARTIN SPROCKET 120S40 | AL4QWB 120S404019.1182"19.959"3 5/16"1201 1/2"Bushed Bore€1,016.82
MARTIN SPROCKET 120S42 | AL4QWC 120S424220.0722"20.916"3 5/16"1201 1/2"Bushed Bore€1,092.09
MARTIN SPROCKET 120R45 | AL4QWD 120R454521.5034"22.351"4"1201 1/2"Bushed Bore€1,167.42

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 120Q13H Sprocket, 120 Chain, 13 Teeth, 6.268 Inch Pitch Dia., 6.986 Inch O.D., Steel
€450.98 /unit