MARTIN SPROCKET 120E28H | AJ9ANZ

MARTIN SPROCKET 120E28H Sprocket, 120 Chain, 28 Teeth, 13.397 Inch Pitch Dia., 14.213 Inch O.D., Steel

Item: AJ9ANZ Model: 120E28H
In Stock

Get it by Tuesday, Jun 17

€751.65 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part NumberE
Chain Number120
Chain Pitch1 1/2"
ConstructionSolid
For Chain Number120
For Chain Pitch1 1/2"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.6 1/4"
Individually PackagedNo
Length Through Bore1 5/8"
MaterialSteel
Max. Bore Size3 5/16"
Min. Bore Size7/8"
Number Of Chain Rows1
Number Of Teeth28
Outside Dia.14.213"
Pitch Dia.13.3971"
Single Strand Tooth Thickness0.924"
Storage Dimension Height1.62"
Storage Dimension Length14.213"
Storage Dimension Width14.213"
Weight37.71 lbs.

Shipping Info:

Ship weight (kg) 15.759
Ship height (cm)6.68
Ship length (cm)36.09
Ship width (cm)36.09

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 120SF12H | AJ9ALV 120SF12H125.7956"6.498"1 1/4"1201 1/2"Bushed Bore€302.41
MARTIN SPROCKET 120SF13H | AJ9ALY 120SF13H136.2679"6.986"1 1/4"1201 1/2"Bushed Bore€342.96
MARTIN SPROCKET 120SF14H | AJ9AMC 120SF14H146.7409"7.472"1 1/4"1201 1/2"Bushed Bore€376.12
MARTIN SPROCKET 120SF15H | AJ9AMG 120SF15H157.2146"7.957"1 1/4"1201 1/2"Bushed Bore€417.08
MARTIN SPROCKET 120E16H | AJ9AML 120E16H167.6887"8.441"1 5/8"1201 1/2"Bushed Bore€423.85
MARTIN SPROCKET 120E17H | AJ9AMQ 120E17H178.1633"8.924"1 5/8"1201 1/2"Bushed Bore€453.63
MARTIN SPROCKET 120E18H | AJ9AMU 120E18H188.6382"9.407"1 5/8"1201 1/2"Bushed Bore€470.91

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 120E28H Sprocket, 120 Chain, 28 Teeth, 13.397 Inch Pitch Dia., 14.213 Inch O.D., Steel
€751.65 /unit