MARTIN SPROCKET 120C40 | BA3GDZ

MARTIN SPROCKET 120C40 Roller Chain Sprocket, 120 Chain, Stock Bore, 40 Teeth, 19.118 Inch Pitch Dia., Steel

Item: BA3GDZ Model: 120C40
In Stock

Get it by Tuesday, Jun 17

€741.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeFinished Bore
Chain Number120
Chain Pitch1 1/2"
ConstructionWelded
Finished Bore Size1 1/2"
For Chain Number120
For Chain Pitch1 1/2"
Hub ConfigurationC
Hub Outside Dia.6"
Individually PackagedNo
Length Through Bore3 3/4"
MaterialSteel
Max. Bore Size4"
Min. Bore Size1 1/2"
Number Of Chain Rows1
Number Of Teeth40
Outside Dia.19.959"
Pitch Dia.19.1182"
Single Strand Tooth Thickness0.924"
Storage Dimension Height3 3/4"
Storage Dimension Length19 24/25"
Storage Dimension Width19 24/25"
Weight93.25 lbs.

Shipping Info:

Ship weight (kg) 41.4
Ship height (cm)9.53
Ship length (cm)50.7
Ship width (cm)50.7

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypeSet Screw SizePrice
MARTIN SPROCKET 120C14 | AJ9HWB 120C14146.741"7.472"3 3/8"1201 1/2"Finished Bore-€539.31
MARTIN SPROCKET 120C12 | AJ9LHL 120C12125.796"6.498"3 3/8"1201 1/2"Finished Bore-€461.42
MARTIN SPROCKET 120C11 | AJ9LYH 120C11115.325"6.009"3 3/8"1201 1/2"Finished Bore-€411.47
MARTIN SPROCKET 120C13 | AJ9LYJ 120C13136.269"6.986"3 3/8"1201 1/2"Finished Bore-€533.32
MARTIN SPROCKET 120C60 | AZ8YYY 120C606028.661"29.522"4"1201 1/2"Finished Bore-€1,228.06
MARTIN SPROCKET 120C70 | AZ8ZXR 120C707033.4338"34.3"4 1/2"1201 1/2"Finished Bore-€1,565.74
MARTIN SPROCKET 120C45 | AZ9AGR 120C454521.5034"22.351"3 3/4"1201 1/2"Finished Bore-€855.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 120C40 Roller Chain Sprocket, 120 Chain, Stock Bore, 40 Teeth, 19.118 Inch Pitch Dia., Steel
€741.09 /unit