MARTIN SPROCKET 120BTB26H | AJ8ZDG

MARTIN SPROCKET 120BTB26H Roller Chain Sprocket, 120 Chain, Bushed TB, 26 Teeth, 12.444 Inch Pitch Dia., Steel

Item: AJ8ZDG Model: 120BTB26H
In Stock

Get it by Tuesday, Jun 17

€606.45 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRoller Chain Sprocket
Bore TypeBushed Bore
Bushing Part Number3020
Chain Number120
Chain Pitch1 1/2"
ConstructionWelded
For Chain Number120
For Chain Pitch1 1/2"
Hardened Teeth1
Hub ConfigurationB
Hub Outside Dia.5 1/4"
Individually PackagedNo
Length Through Bore2"
MaterialSteel
Max. Bore Size3"
Min. Bore Size15/16"
Number Of Chain Rows1
Number Of Teeth26
Outside Dia.13.254"
Pitch Dia.12.4443"
Single Strand Tooth Thickness0.924"
Storage Dimension Height2"
Storage Dimension Length13.254"
Storage Dimension Width13.254"
Weight29.35 lbs.

Shipping Info:

Ship weight (kg) 12.33
Ship height (cm)2.54
Ship length (cm)33.66
Ship width (cm)33.66

Product Variants

ProductModelNumber Of TeethPitch Dia.Outside Dia.Length Through BoreFor Chain NumberFor Chain PitchBore TypePrice
MARTIN SPROCKET 120BTB13H | AJ8ZCK 120BTB13H136.2679"6.986"1 3/4"1201 1/2"Bushed Bore€293.74
MARTIN SPROCKET 120BTB14H | AJ8ZCM 120BTB14H146.7409"7.472"1 3/4"1201 1/2"Bushed Bore€319.43
MARTIN SPROCKET 120BTB15H | AJ8ZCP 120BTB15H157.2146"7.957"1 3/4"1201 1/2"Bushed Bore€378.60
MARTIN SPROCKET 120BTB16H | AJ8ZCR 120BTB16H167.6887"8.441"2"1201 1/2"Bushed Bore€389.11
MARTIN SPROCKET 120BTB17H | AJ8ZCU 120BTB17H178.1633"8.924"2"1201 1/2"Bushed Bore€409.74
MARTIN SPROCKET 120BTB18H | AJ8ZCX 120BTB18H188.6382"9.407"2"1201 1/2"Bushed Bore€430.08
MARTIN SPROCKET 120BTB19H | AJ8ZCZ 120BTB19H199.1133"9.889"2"1201 1/2"Bushed Bore€456.85

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MARTIN SPROCKET 120BTB26H Roller Chain Sprocket, 120 Chain, Bushed TB, 26 Teeth, 12.444 Inch Pitch Dia., Steel
€606.45 /unit